Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 60mm Projection
Mfr # 16112
Zoro # G0394801
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Coolant Through Yes
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16112
- Zoro # G0394801
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.970 in |
Taper Size | BT30 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.827 in |
Balanceable | Yes |
Runout | Yes |
Min. Collet Capacity | 0.0430 in |
Projection | 60.00 mm |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 60.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Industrial Blade 37020, PK100 (37020.50)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- Techniks Collets, Chucks & Accessories