Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 6 in. Projection
Mfr # 22313F
Zoro # G0509236
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Runout Yes
- Min. Collet Capacity 0.0430 in
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22313F
- Zoro # G0509236
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Taper Size | CV50 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Runout | Yes |
Min. Collet Capacity | 0.0430 in |
Projection | 6 in |
Balanceable | Yes |
Max. Collet Capacity | 0.827 in |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 16 Pieces 10 mm to 24 mm , Chrome (49-66-6803)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- Techniks Collet Accessories