Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 51.5mm Projection
Mfr # 04843
Zoro # G0394969
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Coolant Through Yes
- Runout Yes
- Max. Collet Capacity 0.827 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04843
- Zoro # G0394969
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | Straight |
Taper Size | BT30 |
Overall Length | 111.5 mm |
Shank Dia. | 1 1/4 in |
Nose Dia. | 50.00 mm |
Backup Screw Thread Size | M16 x 2 |
Shank Length | 60 mm |
Head Diameter | 50 mm |
Shank Diameter | 1 1/4 in |
Head Length | 51.5 mm |
Description
Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER32, Min. Collet Capacity 0.043 In., Max. Collet Capacity 0.827 In., Projection 51.5mm, Nut Dia. 1.97 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04616
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- MARTIN SPROCKET & GEAR WRENCH SPANNER - SPANNER (0474)
- BOSCH Carbon Brush Set (2610024768)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- Techniks Collet Accessories