Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 51.5mm Projection
Mfr # 04839
Zoro # G0394987
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Coolant Through Yes
- Dimension Type Straight
- Projection 51.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04839
- Zoro # G0394987
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Nut Dia. | 1.970 in |
Taper Size | BT30 |
Nose Dia. | 1 in |
Overall Length | 50.00 mm |
Shank Dia. | 1 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Coolant Through | Yes |
Projection | 51.50 mm |
Runout | Yes |
Max. Collet Capacity | 0.827 in |
Material | High Speed Steel |
Balanceable | Yes |
Spindle | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0430 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 51.50 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- KRAFT TOOL Magnesium Hawk w/ProForm, 16" x 16 (PL266PF)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Techniks Collets, Chucks & Accessories