Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 47mm Projection
Mfr # 04817
Zoro # G0395048
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Taper Size BT30
- Runout Yes
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04817
- Zoro # G0395048
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.970 in |
Dimension Type | Straight |
Shank Dia. | 20.00 mm |
Overall Length | 50.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Runout | Yes |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0430 in |
Projection | 47.00 mm |
Max. Collet Capacity | 0.827 in |
Material | High Speed Steel |
Balanceable | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 47.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 1/8 In Tip, 4 In L (B565C)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- LENOX Pilot Drill Bit, High Carbon Steel, 3/8 (LXAH93342PB)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Techniks Collets, Chucks & Accessories