Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 43mm Projection
Mfr # 04784
Zoro # G0395075
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Min. Collet Capacity 0.0430 in
- Runout Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04784
- Zoro # G0395075
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Taper Size | BT30 |
Nut Dia. | 1.970 in |
Overall Length | 103 mm |
Shank Dia. | 1 1/4 in |
Nose Dia. | 50.00 mm |
Backup Screw Thread Size | M22 x 1.5 |
Head Length | 43 mm |
Shank Diameter | 1 1/4 in |
Shank Length | 60 mm |
Head Diameter | 50 mm |
Description
Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER32, Min. Collet Capacity 0.043 In., Max. Collet Capacity 0.827 In., Projection 43mm, Nut Dia. 1.97 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04616
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Techniks Collets, Chucks & Accessories