Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 36mm Projection
Mfr # 16177S
Zoro # G0509577
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Taper Size BT40
- Max. Collet Capacity 0.827 in
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16177S
- Zoro # G0509577
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Dimension Type | V-Flange |
Nut Dia. | 1.970 in |
Nose Dia. | 1.5700 in |
Outside Diameter - Maximum | 44.45 mm |
Shank Diameter | 0.75 in |
Nut Diameter | 1.57 in |
Nose Diameter | 50 mm |
Compatible Collet Size - Minimum | 0.043 in |
Compatible Collet Size - Maximum | 0.827 in |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 36 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- Techniks Collets, Chucks & Accessories