Shop All Collet Accessories
Techniks
Collet Chuck, ER32,150mm Projection
Mfr # 16284
Zoro # G0394445
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Dimension Type V-Flange
- Max. Collet Capacity 0.827 in
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16284
- Zoro # G0394445
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.970 in |
Taper Size | BT50 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Max. Collet Capacity | 0.827 in |
Balanceable | Yes |
Pre-Balanced | Yes |
Projection | 150.00 mm |
Min. Collet Capacity | 0.0430 in |
Runout | Yes |
Spindle | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 150.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 5/8 " L.83 mm (03420036)
- MILWAUKEE TOOL 8 FT Power Cord 120 16-3 (22-64-0121)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- URREA Speed handle 1/2" (5480)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- Techniks Collet Accessories