Shop All Collet Accessories
Techniks
Collet Chuck, ER32,150mm Projection
Mfr # 16181
Zoro # G0394628
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Runout Yes
- Coolant Through Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16181
- Zoro # G0394628
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | BT40 |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Runout | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Spindle | Yes |
Projection | 150.00 mm |
Min. Collet Capacity | 0.0430 in |
Balanceable | Yes |
Max. Collet Capacity | 0.827 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 150.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- KESON Engineers and SAE Tape Measure (PG181025ALV)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- BURNDY Type W Crimping Die, 8 sol - 1/0 AWG (WC)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- Techniks Collets, Chucks & Accessories