Shop All Collet Accessories
Techniks
Collet Chuck, ER32,120mm Projection
Mfr # 16283
Zoro # G0394451
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Material High Speed Steel
- Dimension Type V-Flange
- Taper Size BT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16283
- Zoro # G0394451
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT50 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0430 in |
Max. Collet Capacity | 0.827 in |
Runout | Yes |
Projection | 120.00 mm |
Coolant Through | Yes |
Balanceable | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 120.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- DRILL AMERICA #8-32 13/16" OD HSS Round Adjustable Die (DWTH1316-832)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- Techniks Collets, Chucks & Accessories