Shop All Collet Accessories
Techniks
Collet Chuck, ER32,100mm Projection
Mfr # 31498
Zoro # G0513847
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Projection 100.00 mm
- Min. Collet Capacity 0.0430 in
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31498
- Zoro # G0513847
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK100A |
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Projection | 100.00 mm |
Min. Collet Capacity | 0.0430 in |
Spindle | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.827 in |
Balanceable | Yes |
Runout | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19126M)
- RIDGID Tape, 62625 1 X 1/8 X 100' (62625)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Techniks Collets, Chucks & Accessories