Shop All Collet Accessories
Techniks
Collet Chuck, ER32,100mm Projection
Mfr # 31462
Zoro # G0513871
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Nut Dia. 1.970 in
- Balanceable Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 31462
- Zoro # G0513871
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Taper Size | HSK63A |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Balanceable | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0430 in |
Max. Collet Capacity | 0.827 in |
Material | High Speed Steel |
Spindle | Yes |
Runout | Yes |
Coolant Through | Yes |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6TPI 2X Recip Blade 5pk (DWA4166)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- GUARDAIR Long John Non-Conductive Air Gun, 6" (75LJ006AN)
- BLACK & DECKER Wheel, 6In (429599-00)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- GS TOOLING Chuck Nut Wrench For ER32 Shorty Collet Chuck (337381)
- Techniks Collets, Chucks & Accessories