Shop All Collet Accessories
Techniks
Collet Chuck, ER32,100mm Projection
Mfr # 31420
Zoro # G0393718
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Nut Dia. 1.970 in
- Coolant Through Yes
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 31420
- Zoro # G0393718
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Taper Size | HSK50A |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Coolant Through | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Min. Collet Capacity | 0.0430 in |
Max. Collet Capacity | 0.827 in |
Spindle | Yes |
Balanceable | Yes |
Projection | 100.00 mm |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK50A, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18248)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- DEVILBISS Cable DraIn Valve (N286039)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Techniks Collet Accessories