Shop All Collet Accessories
Techniks
Collet Chuck, ER32,100mm Projection
Mfr # 16179
Zoro # G0394637
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Runout Yes
- Taper Size BT40
- Min. Collet Capacity 0.0430 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16179
- Zoro # G0394637
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Runout | Yes |
Min. Collet Capacity | 0.0430 in |
Spindle | Yes |
Balanceable | Yes |
Projection | 100.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 0.827 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- KLEIN TOOLS Power Nut Setter, Magnetic, 3 pc Set (65411PK3)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Techniks Collet Accessories