Shop All Collet Accessories
Techniks
Collet Chuck, ER32,100mm Projection
Mfr # 16114
Zoro # G0394786
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Spindle Yes
- Max. Collet Capacity 0.827 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16114
- Zoro # G0394786
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Spindle | Yes |
Max. Collet Capacity | 0.827 in |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 100.00 mm |
Min. Collet Capacity | 0.0430 in |
Pre-Balanced | Yes |
Runout | Yes |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 100.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- GENERAL TOOLS MICROMETER ADJ 0-1" .001" GRADS (GN102)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- Techniks Collets, Chucks & Accessories