Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 90mm Projection
Mfr # 16111-90
Zoro # G0509629
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Dimension Type V-Flange
- Spindle Yes
- Projection 90.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16111-90
- Zoro # G0509629
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT30 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Spindle | Yes |
Projection | 90.00 mm |
Runout | Yes |
Max. Collet Capacity | 0.750 in |
Coolant Through | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 90.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (10E294)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- Techniks Collet Accessories