Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 80mm Projection
Mfr # 31384
Zoro # G0393736
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Nut Dia. 1.650 in
- Coolant Through Yes
- Taper Size HSK40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31384
- Zoro # G0393736
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | HSK40A |
Dimension Type | V-Flange |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Coolant Through | Yes |
Runout | Yes |
Balanceable | Yes |
Spindle | Yes |
Max. Collet Capacity | 0.750 in |
Projection | 80.00 mm |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 80.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC25HT)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- Techniks Collet Accessories