Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 80mm Projection
Mfr # 31284
Zoro # G0393760
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4624
- Nut Dia. 1.380 in
- Coolant Through Yes
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31284
- Zoro # G0393760
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Taper Size | HSK32A |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4624 |
Coolant Through | Yes |
Max. Collet Capacity | 0.750 in |
Balanceable | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Projection | 80.00 mm |
Runout | Yes |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK32A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 80.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- Techniks Collets, Chucks & Accessories