Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 8 in. Projection
Mfr # 22307
Zoro # G0394077
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Min. Collet Capacity 0.0390 in
- Coolant Through Yes
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22307
- Zoro # G0394077
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 1.650 in |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Min. Collet Capacity | 0.0390 in |
Coolant Through | Yes |
Projection | 8 in |
Material | High Speed Steel |
Balanceable | Yes |
Max. Collet Capacity | 0.750 in |
Runout | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 8 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub Length (5430381)
- URREA 0° angle for closing internal retaining ring .038 (389)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 2 OZ WOOD (MT101G)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- GS TOOLING ER16 Collet Chuck Nuts (337389)
- Techniks Collet Accessories