Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 8 in. Projection
Mfr # 22251
Zoro # G0394171
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Pre-Balanced Yes
- Nut Dia. 1.650 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22251
- Zoro # G0394171
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Dimension Type | V-Flange |
Taper Size | CV40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 8 in |
Runout | Yes |
Min. Collet Capacity | 0.0390 in |
Spindle | Yes |
Max. Collet Capacity | 0.750 in |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 8 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- Techniks Collets, Chucks & Accessories