Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 70mm Projection
Mfr # 16169
Zoro # G0394670
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Coolant Through Yes
- Max. Collet Capacity 0.750 in
- Min. Collet Capacity 0.0390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16169
- Zoro # G0394670
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | BT40 |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Coolant Through | Yes |
Max. Collet Capacity | 0.750 in |
Min. Collet Capacity | 0.0390 in |
Projection | 70.00 mm |
Pre-Balanced | Yes |
Spindle | Yes |
Balanceable | Yes |
Material | High Speed Steel |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 70.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- MILWAUKEE TOOL 5/8 in.-11 Fixtec Nut (ML05-59-0015)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- GS TOOLING ER32 Collet Chuck Nut Wrenches (337398)
- Techniks Collet Accessories