Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 70mm Projection
Mfr # 16109
Zoro # G0394838
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Nut Dia. 1.650 in
- Taper Size BT30
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16109
- Zoro # G0394838
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | BT30 |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Runout | Yes |
Material | High Speed Steel |
Spindle | Yes |
Balanceable | Yes |
Max. Collet Capacity | 0.750 in |
Min. Collet Capacity | 0.0390 in |
Projection | 70.00 mm |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 70.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC94005)
- RICHELIEU HARDWARE 2 1/4-inch (57 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961561)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Techniks Collet Accessories