Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 60mm Projection
Mfr # 16110
Zoro # G0394829
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Dimension Type V-Flange
- Balanceable Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16110
- Zoro # G0394829
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | BT30 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Balanceable | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Projection | 60.00 mm |
Coolant Through | Yes |
Max. Collet Capacity | 0.750 in |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 60.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #12 (C23202)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- Techniks Collets, Chucks & Accessories