Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 6 in. Projection
Mfr # 22247F
Zoro # G0509385
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Coolant Through Yes
- Dimension Type V-Flange
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22247F
- Zoro # G0509385
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV40 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Coolant Through | Yes |
Pre-Balanced | Yes |
Projection | 6 in |
Max. Collet Capacity | 0.750 in |
Spindle | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Balanceable | Yes |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 6 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- Techniks Collet Accessories