Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 51mm Projection
Mfr # 04837
Zoro # G0394996
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Material High Speed Steel
- Max. Collet Capacity 0.750 in
- Nut Dia. 1.650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04837
- Zoro # G0394996
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Dimension Type | Straight |
Taper Size | BT30 |
Shank Dia. | 1 in |
Overall Length | 50.00 mm |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Material | High Speed Steel |
Max. Collet Capacity | 0.750 in |
Projection | 51.00 mm |
Balanceable | Yes |
Min. Collet Capacity | 0.0390 in |
Spindle | Yes |
Runout | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 51.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- CLC WORK GEAR Tool Bag, Black, Polyester, 32 Pockets (1164)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EB)
- BORA PORTAMATE 24" WTX Clamp Edge Saw Guide (545024)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- Techniks Collet Accessories