Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 4 in. Projection
Mfr # 22245F
Zoro # G0509391
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Material High Speed Steel
- Min. Collet Capacity 0.0390 in
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22245F
- Zoro # G0509391
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | CV40 |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Runout | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.750 in |
Balanceable | Yes |
Projection | 4 in |
Spindle | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- MILWAUKEE TOOL MX FUEL Breaker Kit (MXF368-1XC)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- Techniks Collet Accessories