Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 4 in. Projection
Mfr # 22245
Zoro # G0394180
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Pre-Balanced Yes
- Spindle Yes
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22245
- Zoro # G0394180
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | CV40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Pre-Balanced | Yes |
Spindle | Yes |
Max. Collet Capacity | 0.750 in |
Coolant Through | Yes |
Projection | 4 in |
Balanceable | Yes |
Min. Collet Capacity | 0.0390 in |
Runout | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 4 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12" Lg Black Finish Adjustable (710G)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- IRWIN ProPliers Tray Set, 4 pcs. (2078707)
- DYNAMIC Tools 3/8" Drive Universal Joint, Impact (D008660)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Techniks Collets, Chucks & Accessories