Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 37mm Projection
Mfr # 04782
Zoro # G0395081
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Coolant Through Yes
- Material High Speed Steel
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04782
- Zoro # G0395081
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Taper Size | BT30 |
Nut Dia. | 1.650 in |
Overall Length | 97.00 mm |
Shank Dia. | 1 1/4 in |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Projection | 37.00 mm |
Runout | Yes |
Balanceable | Yes |
Max. Collet Capacity | 0.750 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 37.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Mini Nut, ER11 (23111)
- Techniks Collet Accessories