Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 2.76 in. Projection
Mfr # 22243F
Zoro # G0509400
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Min. Collet Capacity 0.0390 in
- Material High Speed Steel
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22243F
- Zoro # G0509400
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Taper Size | CAT40 |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Compatible Collet Size - Maximum | 0.75 in |
Compatible Collet Size - Minimum | 0.039 in |
Shank Diameter | 0.63 in |
Nose Diameter | 2.5 in |
Nut Diameter | 1.65 in |
Outside Diameter - Maximum | 1.75 in |
Description
Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 2.76 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- AMPG Right Angle Drawbar For Bdgpt/Kondia (Z9005R1)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- DRILL AMERICA 21/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X21/32)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- HHIP 5C Collet Stop With Tips (3900-1616)
- Techniks Collets, Chucks & Accessories