Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 2.76 in. Projection
Mfr # 22243
Zoro # G0394199
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Coolant Through Yes
- Balanceable Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22243
- Zoro # G0394199
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | CV40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Coolant Through | Yes |
Balanceable | Yes |
Runout | Yes |
Projection | 2.7600 in |
Max. Collet Capacity | 0.750 in |
Material | High Speed Steel |
Spindle | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 2.7600 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMON REEL Gammon Reel 012 12Ft (3.6m) Red Cord for Construction (15-012)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X10)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- Techniks Collet Accessories