Shop All Collet Accessories
Techniks
Collet Chuck, ER25, 2.5 in. Projection
Mfr # 22243-2.5
Zoro # G0509419
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Dimension Type V-Flange
- Balanceable Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22243-2.5
- Zoro # G0509419
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | CV40 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Balanceable | Yes |
Pre-Balanced | Yes |
Coolant Through | Yes |
Runout | Yes |
Projection | 2 1/2 in |
Max. Collet Capacity | 0.750 in |
Spindle | Yes |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 2 1/2 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- WIHA Insulated Open End Wrench Set, Metric (20196)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. (J1312AVP)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- Techniks Collet Accessories