Shop All Collet Accessories
Techniks
Collet Chuck, ER25,165mm Projection
Mfr # 16279
Zoro # G0394479
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Pre-Balanced Yes
- Spindle Yes
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16279
- Zoro # G0394479
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.650 in |
Dimension Type | V-Flange |
Taper Size | BT50 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Pre-Balanced | Yes |
Spindle | Yes |
Balanceable | Yes |
Max. Collet Capacity | 0.750 in |
Coolant Through | Yes |
Material | High Speed Steel |
Runout | Yes |
Min. Collet Capacity | 0.0390 in |
Projection | 165.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 165.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORX T20-T60 250mm 9 pieces 1/2 Sq. Drive (RS4025/9-L60)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16" (1246)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- Techniks Collet Accessories