Shop All Collet Accessories
Techniks
Collet Chuck, ER25,150mm Projection
Mfr # 16175
Zoro # G0394655
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Min. Collet Capacity 0.0390 in
- Material High Speed Steel
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16175
- Zoro # G0394655
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.650 in |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Runout | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Projection | 150.00 mm |
Spindle | Yes |
Balanceable | Yes |
Max. Collet Capacity | 0.750 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 150.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500133)
- STARRETT Center Punch Set, 7 Pc (S264WB)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- Techniks Collet Accessories