Shop All Collet Accessories
Techniks
Collet Chuck, ER25,135mm Projection
Mfr # 16277
Zoro # G0394488
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Pre-Balanced Yes
- Material High Speed Steel
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16277
- Zoro # G0394488
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT50 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Pre-Balanced | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.750 in |
Projection | 135.00 mm |
Runout | Yes |
Spindle | Yes |
Balanceable | Yes |
Min. Collet Capacity | 0.0390 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 135.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO1416-11)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- Techniks Collets, Chucks & Accessories