Shop All Collet Accessories
Techniks
Collet Chuck, ER25,135mm Projection
Mfr # 16111
Zoro # G0394810
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Dimension Type V-Flange
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16111
- Zoro # G0394810
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT30 |
Nut Dia. | 1.650 in |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Wrench Mfr. No. 4615 |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.750 in |
Runout | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Projection | 135.00 mm |
Coolant Through | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 135.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- STAR ASIA Telescoping Inspection Mirror (11160)
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- Techniks Collet Accessories