Shop All Collet Accessories
Techniks
Collet Chuck, ER25,105mm Projection
Mfr # 16275
Zoro # G0394497
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Coolant Through Yes
- Runout Yes
- Taper Size BT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16275
- Zoro # G0394497
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT50 |
Nut Dia. | 1.650 in |
Dimension Type | V-Flange |
Nose Dia. | 1.6500 in |
Shank Diameter | 0.63 in |
Outside Diameter - Maximum | 69.85 mm |
Nut Diameter | 1.65 in |
Nose Diameter | 100 mm |
Compatible Collet Size - Maximum | 0.75 in |
Compatible Collet Size - Minimum | 0.039 in |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 105 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8070)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- AVEN Eye Loupe, 10x, w/Led (26034-LED)
- DEWALT Wide Roller Material Support (DW7027)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Techniks Collet Accessories