Shop All Collet Accessories
Techniks
Collet Chuck, ER25,100mm Projection
Mfr # 16171
Zoro # G0394661
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Wrench Mfr. No. 4615
- Balanceable Yes
- Spindle Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16171
- Zoro # G0394661
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | BT40 |
Nose Dia. | 1.6500 in |
Nut Diameter | 1.65 in |
Compatible Collet Size - Maximum | 0.75 in |
Nose Diameter | 63 mm |
Outside Diameter - Maximum | 44.45 mm |
Compatible Collet Size - Minimum | 0.039 in |
Shank Diameter | 0.63 in |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 100 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- Techniks Collet Accessories