Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 90mm Projection
Mfr # 16263
Zoro # G0394530
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Pre-Balanced Yes
- Coolant Through Yes
- Max. Collet Capacity 0.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16263
- Zoro # G0394530
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Taper Size | BT50 |
Nose Dia. | 1.3400 in |
Nose Diameter | 100 mm |
Outside Diameter - Maximum | 69.85 mm |
Nut Diameter | 1.34 in |
Compatible Collet Size - Maximum | 0.551 in |
Compatible Collet Size - Minimum | 0.019 in |
Shank Diameter | 0.512 in |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 90 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- WALTER SURFACE TECHNOLOGIES 1-1/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B101)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- Techniks Collets, Chucks & Accessories