Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 80mm Projection
Mfr # 31440
Zoro # G0393675
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Runout Yes
- Spindle Yes
- Max. Collet Capacity 0.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 31440
- Zoro # G0393675
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Taper Size | HSK63A |
Nose Dia. | 34.00 mm |
Compatible Collet Size - Minimum | 0.019 in |
Compatible Collet Size - Maximum | 0.551 in |
Nose Diameter | 34 mm |
Nut Diameter | 34 mm |
Outside Diameter - Maximum | 48.01 mm |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 80 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L (54TM73)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/4-E (44016)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- Techniks Collets, Chucks & Accessories