Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 80mm Projection
Mfr # 31278
Zoro # G0393779
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Pre-Balanced Yes
- Balanceable Yes
- Projection 80.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 31278
- Zoro # G0393779
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Taper Size | HSK32A |
Dimension Type | V-Flange |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Pre-Balanced | Yes |
Balanceable | Yes |
Projection | 80.00 mm |
Max. Collet Capacity | 0.551 in |
Coolant Through | Yes |
Spindle | Yes |
Runout | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK32A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 80.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Knife Utility Quickchange (12119)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Techniks Collet Accessories