Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 70mm Projection
Mfr # 16329
Zoro # G0394296
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Pre-Balanced Yes
- Min. Collet Capacity 0.0190 in
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16329
- Zoro # G0394296
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.100 in |
Taper Size | BT40 |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Balanceable | Yes |
Runout | Yes |
Material | High Speed Steel |
Projection | 70.00 mm |
Max. Collet Capacity | 0.551 in |
Spindle | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 70.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- PROTO 3/8" Drive Electronic Flex Head Torque Wrench 5-99 ft-lbs (J6012EFX)
- WESTWARD Flat, Zippered Tool Bags, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- ASTRO PNEUMATIC Reversible Air Drill, 3/8" (525C)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- HHIP 45-52mm ER-32 Spanner Hook Wrench For ER Chuck Nut (3900-0595)
- Techniks Collets, Chucks & Accessories