Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 70mm Projection
Mfr # 16159
Zoro # G0394716
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Pre-Balanced Yes
- Projection 70.00 mm
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16159
- Zoro # G0394716
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Taper Size | BT40 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Pre-Balanced | Yes |
Projection | 70.00 mm |
Runout | Yes |
Max. Collet Capacity | 0.551 in |
Coolant Through | Yes |
Balanceable | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 70.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- VEGA INDUSTRIES Vega 3/8 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN616)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- Techniks Collets, Chucks & Accessories