Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 70mm Projection
Mfr # 16106
Zoro # G0394856
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Spindle Yes
- Runout Yes
- Nut Dia. 1.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16106
- Zoro # G0394856
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.380 in |
Dimension Type | V-Flange |
Taper Size | BT30 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Spindle | Yes |
Runout | Yes |
Balanceable | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.551 in |
Projection | 70.00 mm |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 70.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.88"L, GP Phenolic (3035AU)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- EPPINGER PRECIFLEX mounting screw for ER25 and ER32, Includes Pt11086 4x15 oring (0.000.510)
- Techniks Collets, Chucks & Accessories