Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 6 in. Projection
Mfr # 22370
Zoro # G0393919
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Dimension Type V-Flange
- Balanceable Yes
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22370
- Zoro # G0393919
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV50 |
Nut Dia. | 1.100 in |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Balanceable | Yes |
Projection | 6 in |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Through | Yes |
Spindle | Yes |
Runout | Yes |
Max. Collet Capacity | 0.551 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Green (ND-B-Green)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- Techniks Collet Accessories