Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 6 in. Projection
Mfr # 22239F
Zoro # G0509428
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Coolant Through Yes
- Spindle Yes
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22239F
- Zoro # G0509428
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Coolant Through | Yes |
Spindle | Yes |
Max. Collet Capacity | 0.551 in |
Runout | Yes |
Projection | 6 in |
Material | High Speed Steel |
Balanceable | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10094)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- RIDGID Spring, Comp .308 Od X .90 Lg (26582)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- Techniks Collets, Chucks & Accessories