Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 4 in. Projection
Mfr # 22368
Zoro # G0393928
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Min. Collet Capacity 0.0190 in
- Coolant Through Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22368
- Zoro # G0393928
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.100 in |
Taper Size | CV50 |
Dimension Type | V-Flange |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Runout | Yes |
Max. Collet Capacity | 0.551 in |
Pre-Balanced | Yes |
Balanceable | Yes |
Projection | 4 in |
Spindle | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- Techniks Collets, Chucks & Accessories