Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 4 in. Projection
Mfr # 22362
Zoro # G0393955
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Projection 4 in
- Spindle Yes
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22362
- Zoro # G0393955
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.100 in |
Taper Size | CV40 |
Dimension Type | V-Flange |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Projection | 4 in |
Spindle | Yes |
Balanceable | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- WELLER Crescent 1/4 in. Spinner Handle 7 in. L 1 pc (CRW4N)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- Techniks Collet Accessories