Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 4 in. Projection
Mfr # 22291F
Zoro # G0509306
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Balanceable Yes
- Dimension Type V-Flange
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22291F
- Zoro # G0509306
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV50 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Balanceable | Yes |
Material | High Speed Steel |
Spindle | Yes |
Runout | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Pre-Balanced | Yes |
Projection | 4 in |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X50)
- RIDGID Cable, S2 1/4 X 25' W/Funnel (50652)
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Black Socket Holder 4-14mm (728)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- HHIP 72mm ER-50 Slotted Wrench For ER Chuck Nuts (3900-0605)
- Techniks Collet Accessories