Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 2.76 in. Projection
Mfr # 22360
Zoro # G0393961
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4623
- Dimension Type V-Flange
- Nut Dia. 1.100 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22360
- Zoro # G0393961
- UPC # 650229411752
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.100 in |
Taper Size | CV40 |
Nose Dia. | 1.1020 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4623 |
Coolant Through | Yes |
Pre-Balanced | Yes |
Balanceable | Yes |
Projection | 2.7600 in |
Min. Collet Capacity | 0.0190 in |
Spindle | Yes |
Runout | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 2.7600 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- BON TOOL Floor Scraper, Razor Blade 8", 39" To 59" Adj Handle (14-712)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- HHIP 45-52mm ER-32 Spanner Hook Wrench For ER Chuck Nut (3900-0595)
- Techniks Collets, Chucks & Accessories