Shop All Collet Accessories
Techniks
Collet Chuck, ER20, 2.76 in. Projection
Mfr # 22235F
Zoro # G0509446
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Coolant Through Yes
- Pre-Balanced Yes
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22235F
- Zoro # G0509446
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Coolant Through | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Runout | Yes |
Material | High Speed Steel |
Spindle | Yes |
Balanceable | Yes |
Projection | 2.7600 in |
Max. Collet Capacity | 0.551 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 2.7600 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-7/16 (C17090)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ FACE SPANNER 3" BLK (MT483)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- HPC HPC MODEL B TLP-CMOD-B ADJUSTABLE COLLET TUBULAR PICK (HPC-TLP-CMOD-B)
- Techniks Collets, Chucks & Accessories